Global Industrial
Model # :WBB3230893
Global Industrial Paint Booth Overspray Fiberglass Media Roll, 22 Grams,300'L x 30"W x 2-1/4"D
Write a Review
|
Questions & Answers (0)
Product Description
Unique micro-filament fiber structure and technology that dramatically increases the filter's area while optimizing air flow. Heavy weight provides maximum efficiency.
PRICE
$379.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3600 |
| Width | 30 in |
| Depth | 2-1/4 in |
| Nominal Depth | 2-1/4 in |
| Nominal Length | 3600 in |
| Nominal Width | 30 in |
Product Details
| Type | Paint Spray Booth Media Roll |
| Material | Fiberglass/Polyester |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | GI521230300FT225 |
| Brand | Global Industrial |