Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3230959

Global Industrial™ Paint Booth Pocket Filter, NESHAP, 2 Pockets, 20"L x 20"W x 15"D - Pkg Qty 10

Product Description
Economical 2-pocket self-sealing filter used in wet spray and powder coating applications, NESHAP approved, multi-layered gradient density structure to maximize paint collection and retention.

PRICE
$409.50  Sold in packages of 10 / $40.95 ea

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width20 in
Depth15 in
Nominal Depth15 in
Nominal Width20 in
Nominal Length20 in

Product Details

TypePaint Spray Booth Pocket Filter
MaterialSynthetic Fiber
Package Quantity10
ColorBrown
Manufacturers Part NumberGI5320619
BrandGlobal Industrial