Marsh Pro-Rite Painted Edge Porcelain Markerboard - 48"x72" - Frameless
Write a Review
|
Questions & Answers (0)
Product Description
Marsh Pro-Rite Painted Edge Procelain Markerboard - 48" x 72" - Frameless - Hidden Z-Bar Installation
Marsh's NEW painted edge, frameless marker board offers a great contemporary design for today's corporate offices. The board's porcelain steel writing surface offers a more dynamic marker ink visability than glass board surfaces to lower eye strain. The hard enamel painted edge matches the writing surface and combined with the Z-bar installation provides the visual appearance of floating on the wall.
Marsh's NEW painted edge, frameless marker board offers a great contemporary design for today's corporate offices. The board's porcelain steel writing surface offers a more dynamic marker ink visability than glass board surfaces to lower eye strain. The hard enamel painted edge matches the writing surface and combined with the Z-bar installation provides the visual appearance of floating on the wall.
PRICE
$1,349.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 1/2 in |
| Height | 48 in |
| Board Size (W x H) | 72 x 48 in |
Product Details
| Mounting Hardware | Invisible |
| Type | Whiteboard |
| Board Type | Whiteboard |
| Frame Color Family | Frameless |
| Color | White |
| Surface Material | Porcelain |
| Style | Whiteboard |
| Description | Painted Edge Procelain Markerboard |
| Package Quantity | 1 |
| Frame Material | Frameless |
| Manufacturers Part Number | PR406-PE-6100 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Marsh Industries |