Ghent® Proma Magnetic Porcelain Projection Whiteboard with Aluminum Frame, 84"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Ghent's® Proma Projection Boards are the best quality projection board surface available. The Proma projection surface is a porcelain-on-steel low luster finish that reduces hot spots and provides maximum color projection. The surface resists scratches and stains and accepts magnetic accessories. The frame is satin anodized aluminum. All boards include a marker tray with protective end caps. Our Smart-Pak tray is detached for easier installation and reduced damage potential. Each Proma board includes a maprail, and ships complete with 4 markers and an eraser. Porcelain surface is backed by Ghent's® 50-year guarantee.
PRICE
$615.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 87-15/16 in |
| Depth | 5/8 in |
| Height | 48-1/2 in |
| Board Size (W x H) | 84 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Style | Whiteboard |
| Description | Magnetic Porcelain Projection Whiteboard |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | PRM1-47-4 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 50 yr |