Ghent® M1 Porcelain Magnetic Whiteboard with Aluminum Frame & Box Tray, 84"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
Offering the finest writing surface and unsurpassed durability, Ghent's® Porcelain Whiteboards are the finest in the world. The writing surface will accept magnetic accessories and resist scratches and stains. Constructed of heavy 28-gauge porcelain-on-steel surface on a 3/8" backing, these boards will provide years of dependable service. These premium boards feature Satin anodized aluminum framing and a 1" maprail. All boards include a heavy duty box tray with protective end caps, 1 marker and 1 eraser. Our Smart-Pak tray is detached for easier installation and reduced damage potential. Porcelain surface is backed by Ghent's® 50-year guarantee.
PRICE
$519.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 87-15/16 in |
| Depth | 3/8 in |
| Height | 51-1/4 in |
| Board Size (W x H) | 84 x 48 in |
Product Details
| Assembly Required | Yes |
| Type | Whiteboard |
| Frame Color Family | Silver |
| Color | White |
| Surface Material | Porcelain |
| Style | Whiteboard |
| Description | Porcelain Magnetic Whiteboard with Box Tray |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | A2M47 |
| Magnetic | Yes |
| Indoor/Outdoor | Indoor |
| Brand | Ghent |
Warranty
| Warranty | 50 yr |