Painter's Select Urethane Fortified Satin Porch & Floor Coating, Tile Red, Gallon - 106653
Write a Review
|
Questions & Answers (0)
Product Description
Painter's Select Urethane Fortified Satin Porch & Floor Coating, Tile Red, Gallon - 106653
Painter's Select Urethane Fortified Satin Porch & Floor Coating is a low odor, low VOC paint that provides exceptional coverage. High hiding formula. Stain resistant and washable. Superior fade resistance. Mildew resistant finish. Can be used on both interior and exterior surfaces. Previously painted or properly prepared and primed interior surfaces. Perfect for kitchens, bathrooms, and areas that need constant washing.
Painter's Select Urethane Fortified Satin Porch & Floor Coating is a low odor, low VOC paint that provides exceptional coverage. High hiding formula. Stain resistant and washable. Superior fade resistance. Mildew resistant finish. Can be used on both interior and exterior surfaces. Previously painted or properly prepared and primed interior surfaces. Perfect for kitchens, bathrooms, and areas that need constant washing.
PRICE
$95.95
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | Urethane Fortified Satin |
| Size Type | Can |
| Finish | Satin |
| Package Quantity | 1 |
| Description | Porch & Floor Coating |
| Features | Low VOC |
| Color | Red |
| Manufacturers Part Number | 106653 |
| For Use With | Properly Prepared and Primed Interior Surfaces |
| Brand | Painter's Select |