Rust-Oleum S40 System 0 VOC Water-Based Epoxy Floor Coating, Gloss Classic Gray Gallon Can - 208072 - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Rust-Oleum S40 System 0 VOC Water-Based Epoxy Floor Coating Gloss Classic Gray
The high performance water-based epoxy floor coating alternative. Zero VOCs, zero HAPs and no solvent odor. Fast return to service (30 minutes dry to the touch, return to service in 24 hours). Ideal for occupied or confined spaces and other areas where odor or VOCs are a concern. Meets LEED product requirements for Indoor Air Quality.
Note: Must be purchased with S40 Activator model number B686517.
The high performance water-based epoxy floor coating alternative. Zero VOCs, zero HAPs and no solvent odor. Fast return to service (30 minutes dry to the touch, return to service in 24 hours). Ideal for occupied or confined spaces and other areas where odor or VOCs are a concern. Meets LEED product requirements for Indoor Air Quality.
Note: Must be purchased with S40 Activator model number B686517.
PRICE
$211.90 Sold in packages of 2 / $105.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal |
Product Details
| Type | 0 VOC Water-Based Epoxy Floor Coating |
| Size Type | Can |
| Finish | Gloss |
| Package Quantity | 2 |
| Description | S40 System |
| Color | Gray |
| Manufacturers Part Number | 208072 |
| Brand | Rust-Oleum |