Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Vestil

Model # :WBB54067

MPN #: HDP-4-48

Overhead Crane & Hoist Pallet Lifter HDP-4-48

Product Description

These solid steel constructed lifters contain tapered forks to allow easy access under pallets. Main support contains handles to allow personnel to position the unit. Large square head serves as a counterweight to keep the unit level without a load. Meets ASME B30.20 Standard 1993. Painted finish.

PRICE
$2,835.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length57-1/2 in
Width25-/2 in
Height62-1/2 in
Weight Capacity4000 lbs
Weight660 lbs
Fork Opening4 x 2 in
Bail (W x H)3 x 5 in
Fork Length48 in

Product Details

Manufacturers Part NumberHDP-4-48
BrandVestil