Vestil Steel Deluxe Overhead Load Lifter, 42" Fork, 4000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The deluxe overhead load lifter is designed for lifting and moving pallets, skids and crates with an overhead lifting crane. Includes an adjustable bail for keeping the load level when moving. Includes three (3) height positions for use with different sized loads.
PRICE
$2,929.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 in |
| Width | 39-3/4 in |
| Height | 89-3/16 in |
| Weight Capacity | 4000 lbs |
| Weight | 499 lbs |
| Usable Mast Height | 42-1/4", 54", 65-3/4" |
| Dimension C | 89-3/16 in |
| Fork Length | 42 in |
| Fork Opening | 13 - 38 in |
| Dimension A | 65-11/16 in |
| Dimension B | 77-7/16 in |
| Usable Opening Height | 13 - 38 ft |
| Working Load Limit | 4000 lbs |
Product Details
| Assembly Required | No |
| Type | Deluxe Overhead Load Lifter |
| Color | Blue |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | OLA-4-42-DLX |
| Brand | Vestil |
Warranty
| Warranty | 90 |