Global Industrial
Model # :WB413119
Global Industrial Pallet Rack Footplate, 8"W x 8"L x 11-4/5"H, 2 Pieces, 24 Set Nuts & Bolts
Write a Review
|
Questions & Answers (0)
Product Description
✓ Provides high-strength support & stability
✓ Durable 13-gauge steel construction
✓ Includes hardware for easy installation
Constructed from high-strength steel for long-lasting durability, these Global Industrial Pre-Punched Pallet Rack Footplates allow for easy anchoring to provide more stability to the pallet rack system.
✓ Durable 13-gauge steel construction
✓ Includes hardware for easy installation
Constructed from high-strength steel for long-lasting durability, these Global Industrial Pre-Punched Pallet Rack Footplates allow for easy anchoring to provide more stability to the pallet rack system.
PRICE
$119.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 10 lbs |
| Size | 8 x 8 x 12 in |
Product Details
| Assembly Required | Yes |
| Type | Footplate |
| Material | Steel |
| Color | Green |
| Manufacturers Part Number | 413119 |
| Brand | Global Industrial |