Model # :WB580323
MPN #: SF4-4816
Pallet Rack Upright Frame - 4" Channel 48"D x 192"H
Write a Review
|
Questions & Answers (0)
Product Description
STRUCTURAL STEEL PALLET RACK
UPRIGHT FRAME
These strong, double welded upright frames support up to 45,000 lbs., twice the capacity of a standard pallet rack.
Capacity based on 72" beam shelf spacing.
UPRIGHT FRAME
These strong, double welded upright frames support up to 45,000 lbs., twice the capacity of a standard pallet rack.
Capacity based on 72" beam shelf spacing.
PRICE
$459.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4 in |
| Depth | 48 in |
| Height | 192 in |
| Weight Capacity | 45000 lbs |
| Beam Height | 4 in |
| Connection | Punched Hole |
| Channel Width | 4 in |
| Column Size | 4 in |
Product Details
| Assembly Required | No |
| Color | Gray |
| Material | Structural Steel |
| Construction Type | Welded Frame |
| Manufacturers Part Number | SF4-4816 |
Warranty
| Warranty | 2 yr |