Worldwide Material Handling Pallet Rack U-Divider, 48"L
Write a Review
|
Questions & Answers (0)
Product Description
Keep your warehouse safe and in compliance with local fire codes with the U-Divider. Our U-Divider keeps pallet rack transverse flue spaces consistent and allows for perfect pallet placement every time. The U-Divider is the strongest, most cost-effective flue space solution that provides a fixed flue space for industrial pallet rack applications.
PRICE
$21.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Connection | Tek-Screws or L-Bolts |
| Size | 48 x 13/16 x 1-3/16 in |
Product Details
| Assembly Required | No |
| Type | Pallet Rack U Divider |
| Description | U Divider |
| Color | Gray |
| Manufacturers Part Number | NDUD480300P |
| Brand | Worldwide Material Handling |