Steel King® SK2000® Boltless Pallet Rack - 48" Pallet Support-Flanged Waterfall Shape
Write a Review
|
Questions & Answers (0)
Product Description
Steel King® SK2000® Boltless Teardrop Pallet Rack - 48" Pallet Support - Waterfall Style Flange - PSWSG048G
This 48" pallet support is made of durable galvanized steel for long lasting dependability. Sturdily supports pallet racks. Includes hardware. Works with 48in deep uprights.
This 48" pallet support is made of durable galvanized steel for long lasting dependability. Sturdily supports pallet racks. Includes hardware. Works with 48in deep uprights.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 8 lbs |
| Connection | Teardrop |
| Size | 48 x 2 x 2 in |
Product Details
| Assembly Required | No |
| Country of Origin | USA |
| Material | Steel |
| Package Quantity | 1 |
| Color | Silver |
| Series | SK2000® |
| Manufacturers Part Number | PSWSG048G |
| Brand | Steel King |
Warranty
| Warranty | 2 yr |