Brecknell Ramp For 5'x5' DCSB Pallet Scale, 60"Lx36"Wx3-1/8"H, 10,000 lb Capacity
Write a Review
|
Questions & Answers (0)
Product Description
This optional pallet scale ramp provides easy access to the Brecknell DCSB Pallet Scale. Measures 60" x 36" x 3.1". For use with 253228S and 253229S.
PROMOTIONAL PRICE
$411.74was $1049.00
Save $637.26 (61%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 60 in |
| Height | 3-1/8 in |
| Weight Capacity | 10000 lbs |
| Weight | 301 lbs |
Product Details
| Type | Ramp |
| Color | Gray |
| Series | DCSB |
| Material | Steel |
| Description | Pallet Scale Ramp |
| Manufacturers Part Number | 52775-0038 |
| Brand | Brecknell |
Compliance & Certifications
| Certifications | NTEP |