Eagle 1689 Spill Containment Poly Pallet Ramp - Yellow
|
Questions & Answers (0)
Product Description
Eagle SPILL CONTAINMENT RAMP
Features high-density polyethylene construction for excellent chemical resistance. Will not rust or corrode. 1500 lb. load capacity. 45-1/2"L x 32"W x 8"H. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175.
Note: This Ramp will not work with Global Model 921220 (Eagle Model 1633) Spill Platform, Global Model 337471 (Eagle Model 1620) Spill Pallet, or Global Model 988951 Spill Platform.
Features high-density polyethylene construction for excellent chemical resistance. Will not rust or corrode. 1500 lb. load capacity. 45-1/2"L x 32"W x 8"H. Meets EPA requirements for secondary spill containment of hazardous materials. 40 CFR 264.175.
Note: This Ramp will not work with Global Model 921220 (Eagle Model 1633) Spill Platform, Global Model 337471 (Eagle Model 1620) Spill Pallet, or Global Model 988951 Spill Platform.
PRICE
$256.57
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 45-1/2 in |
| Width | 32 in |
| Height | 8 in |
| Weight Capacity | 1500 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp |
| Material | Polyethylene |
| Color | Yellow |
| Manufacturers Part Number | 1689 |
| Brand | Eagle Mfg |