Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Material Handling

Model # :WBB3230932

MPN #: NDWSD12063050156200P

Worldwide Material Handling WorldStop® Double Row Pallet Safety Stop, 12"L

Product Description
Keep your warehouse safe and in compliance with local fire codes with the WorldStop®. Our WorldStop® product keeps pallet rack flue spaces consistent and allows for perfect pallet placement every time. The WorldStop® is the strongest, most cost-effective flue space solution that provides a fixed flue space for industrial pallet rack applications.

Features:
  • Controls pallet placement to keep flue space consistent
  • Designed to meet International Building Code 2012 (IBC 2012) and NFPA13 where applicable
  • Installs easily and securely with (4) prepunched and countersunk holes, Tek screws included
  • Rigid box design and robotically welded for superior strength
  • Gray powder coat finish


PRICE
$18.25

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit
18.25
Buy 2 units - 5 units
17.50Save $0.75 (4%)
Buy 6+ units
17.00Save $1.25 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

ConnectionTek-Screws
Size12 x 3 x 5 in

Product Details

Assembly RequiredNo
TypePallet Stopper
DescriptionPallet Safety Stop
ColorGray
Manufacturers Part NumberNDWSD12063050156200P
BrandWorldwide Material Handling