Clear poly sheeting makes a great covering for equipment and machinery to protect from moisture, dirt and dust. Features: Sheeting is an economical alternative to drop cloths May also be used to cover walls as a moisture barrier Great for multi-purpose use on construction sites such as covering lumber
Black poly sheeting makes a great covering for equipment and machinery to protect from moisture, dirt and dust. Features: Sheeting conceals as it protects Great for multi-purpose use on construction sites such as covering lumber
All of the clear gusseted bags on a roll are made of 100% virgin Low Density Polyethylene (LDPE) resin that meets FDA and USDA specifications. The perforations between these bags make them easy to dispense. The tubular construction throughout with a durable bottom seal. The bags are wound on a 3" core with a 1" diameter core plug. Close these bags with heat sealers, bag ties, or twist ties. Bags open along the width.
The continuous roll of durable film provides protection from weather, dust, and debris or prying eyes. This roll is ideal to use as a vapor barrier or drop cloth. Contains a black color additive. Made with a proprietary blend of low and linear low density polyethylene. The entire film in foot widths comes on a 1-1/2" core.