Palram - Canopia Aquila 1500 Door Awning, HG9500, 5'L x 3'W, Clear Panel, Aluminum Frame
Write a Review
|
Questions & Answers (0)
Product Description
Palram - Canopia Aquila 1500 Door Awning, HG9500, 5'L x 3'W, Clear Panel, Aluminum Frame
An elegant covering solution for your doors and windows, the Aquila 1500 will provide protection from the weather throughout the year. The front gutter and hidden gasket will direct rain and snow off to the sides. The upscale design and high end materials make it both decorative and highly practical.
An elegant covering solution for your doors and windows, the Aquila 1500 will provide protection from the weather throughout the year. The front gutter and hidden gasket will direct rain and snow off to the sides. The upscale design and high end materials make it both decorative and highly practical.
PRICE
$485.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 ft |
| Height | 9/16 in |
| Weight | 37.5 lbs |
| Assembled Depth | 36 in |
| Assembled Width | 60 in |
| Peak | 9/16 ft |
Product Details
| Assembly Required | Yes |
| Structure Material | Polycarbonate |
| Color | Clear |
| Series | Aquila |
| Style | Door Awning |
| Panel Color Family | Clear |
| Description | Door Awning |
| Frame Material | Aluminum |
| Manufacturers Part Number | HG9500 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 5 yr |