Palram - Canopia Feria Patio Cover Kit, HG9214, 14'L x 13'W, Clear Panel, White Frame
Write a Review
|
Questions & Answers (0)
Product Description
Palram - Canopia Feria Patio Cover Kit, HG9214, 14'L x 13'W, Clear Panel, White Frame
Protect yourself and your patio from the elements with the new Feria patio cover. Clear, UV protected, polycarbonate roof panels protect you, your family and patio furniture from harsh UV rays, while still allowing sun to shine through. White powder coated aluminum frame is neutral enough to match any home color, and provides protection from rust and discoloration. Feria framing also easily adjusts to fit your patio's unique size.
Protect yourself and your patio from the elements with the new Feria patio cover. Clear, UV protected, polycarbonate roof panels protect you, your family and patio furniture from harsh UV rays, while still allowing sun to shine through. White powder coated aluminum frame is neutral enough to match any home color, and provides protection from rust and discoloration. Feria framing also easily adjusts to fit your patio's unique size.
PRICE
$3,499.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 ft |
| Width | 12 ft |
| Weight | 275 lbs |
| Peak | 10.5 ft |
Product Details
| Assembly Required | Yes |
| Structure Material | Polycarbonate |
| Frame Color Family | White |
| Series | Feria |
| Style | Cover Kit |
| Included In Kit | Frame, Panels and Hardware |
| Panel Color Family | White |
| Description | Cover Kit |
| Frame Material | Aluminum |
| Manufacturers Part Number | HG9214 |
| Brand | Palram - Canopia |
Warranty
| Warranty | 5 yr |