- Pan Pills clean and prevent scale, corrosion, clogging and objectionable odors from forming in condensate drain pans and humidifiers. Pan Pills are non-corrosive, biodegradable and safe on all plastic and metal surfaces.
- Keeps system clean
- Prevents scale & odors
- Prevents corrosion
- Remains active for up to 3 months
- Environmentally safe
ComStar® 10 Count Pan Pills Condensate Pan & Humidifer Treatment
|
Questions & Answers (0)
Product Description
PRICE
$4.22
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 2 in |
| Height | 3.75 in |
| Weight | 0.1 lbs |
| Size | 10 Count |
Product Details
| Type | Drain Pan Cleaner |
| Package Quantity | 1 |
| Description | Condensate Pan & Humidifier Treatment |
| Manufacturers Part Number | 90-319 |
| Brand | ComStar |