- Anti-Clog is EPA registered to prevent the build-up of slime, mold and harmful bacteria, including Legionnaire's disease in air conditioning and refrigeration systems. Stops drain pan overflows, musty odor smells and contamination of ducts. Anti-Clog's low profile design will fit most cooling equipment.
- Sealed in tamper-proof housing for safe handling
- Consistent Biocide release for 3 months of service life
- pH neutralizer protects pan against corrosion
- Just place in drain pan
- Fast, easy and most effective
ComStar® Anti-Clog Drain Pan Bacteria & Slime Preventor, EPA, 15 Tons, Rectangle Form - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$491.40 Sold in packages of 12 / $40.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 10 in |
| Height | 10 in |
| Weight | 3 lbs |
Product Details
| Type | Drain Pan Cleaner |
| Package Quantity | 12 |
| Description | Drain Pan Slime Preventor |
| Manufacturers Part Number | 90-661 |
| Brand | ComStar |