Qwik Products Condensate Pan Tablets QT2403 - 100 Tablet Bottle - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
QwikTreat® Condensate Pan Tablets QT2403 - 100 Tablet Bottle
A fast acting treatment that controls odors, helps to remove deposits that may cause drain line clogs and foul humidifier pans. 100% soluble, leaves no residue, and creates no corrosive vapors.
A fast acting treatment that controls odors, helps to remove deposits that may cause drain line clogs and foul humidifier pans. 100% soluble, leaves no residue, and creates no corrosive vapors.
PRICE
$231.60 Sold in packages of 8 / $28.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 6 in |
| Weight | 0.8 lbs |
| Size | 100 Count |
Product Details
| Type | Drain Pan Cleaner |
| Package Quantity | 8 |
| Description | Time Released Condensate Pan Tablets |
| Manufacturers Part Number | QT2403 |
| Brand | Qwik Products |