- Pan Pills clean and prevent scale, corrosion, clogging and objectionable odors from forming in condensate drain pans and humidifiers. Pan Pills are non-corrosive, biodegradable and safe on all plastic and metal surfaces.
- Keeps system clean
- Prevents scale & odors
- Prevents corrosion
- Remains active for up to 3 months
- Environmentally safe
ComStar® 120 Count Pan Pills Condensate Pan & Humidifer Treatment
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$45.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 2-1/2 in |
| Height | 5-3/4 in |
| Weight | 2 lbs |
| Size | 120 Count |
Product Details
| Type | Drain Pan Cleaner |
| Capacity | 120 Pills |
| Package Quantity | 1 |
| Description | Condensate Pan & Humidifier Treatment |
| Manufacturers Part Number | 90-320 |
| Brand | ComStar |