Tradepro® Clam Shell A/C Leak Freeze W/ 1/4" Adapter & Cool Shot, 1.5 Oz
Write a Review
|
Questions & Answers (0)
Product Description
The leading air conditioning and refrigerant leak repair solution in the US today. All products are OEM Approved and Made in the USA. AC Leak Freeze is ideal for preventative maintenance and leak protection.
PRICE
$125.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 1-1/2 in |
| Height | 10 in |
| Weight | 0.5 lbs |
| Size | 1-1/2 Oz |
Product Details
| Capacity | 1.5 oz. |
| Color | Green |
| Brand | TradePro |
Compliance & Certifications
| Certifications | OEM Approved |