Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Multifan

Model # :WB245803

MPN #: V4E30K2M71100

Multifan Panel Agricultural Fan 12" Diameter Single Phase 240v With Grill

Product Description
HEAVY DUTY PANEL FANS
12" Diameter Panel Fan - Single Phase 240V
Multifan Panel fans serve as an exhaust fan or fresh air intake and can be mounted in a wall in either horizontal or vertical position. Multifan Panel fans are used for agricultural applications such as ventilation in greenhouses, pork,- dairy- and poultry houses and industrial applications such as ventilation in factories or buildings. The fans are speed-controllable and engineered for continuous operation in highly corrosive environments, outdoor use and wet applications. Glass-filled, high impact polypropylene fan blades are powered by a wash down, severe duty ball bearing motor. Sealed motor is Class F insulated and features automatic thermal protection for low maintenance. Motor is housed in die cast aluminum and offers a labyrinth seal between housing and impeller guard to keep out moisture. Fan supports absorb sound and vibration for low noise operation. Vacuum formed, heavy duty fiberglass frame features corrosion resistant wire guards on motor side for safety. UL507 certified for outdoor use. C-UL recognized. 3 Year Limited Warranty. Horsepower rating based upon maximum speed/load.

PRICE
$625.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fan Diameter12 in

Product Details

Assembly RequiredNo
RPM1600 rpm
CFM1440 CFM
Horsepower1/6 HP
Amperage0.60 A
Drive TypeDirect Drive
Fan TypeStandard Performance
Motor TypeTotally Enclosed Air Over
Voltage240 V
MaterialPolypropylene/Fiberglass
Phase1
DescriptionPanel Fan
Manufacturers Part NumberV4E30K2M71100
Indoor/OutdoorOutdoor
Decibels44
BrandMultifan

Compliance & Certifications

CertificationsUL507, C-UL