- Adjustable Panel Moving Truck with 6" x 2" Mold-on rubber casters
- (2) rigid and (2) swivel
- (2) tubular removable dividers, gray
Durham Mfg.® Adjustable Panel Moving Truck, Steel, 2000 lb. Capacity, 51-5/16"L x 30"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$569.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-5/16 in |
| Width | 30 in |
| Height | 36 in |
| Weight Capacity | 2000 lbs |
| Weight | 101 lbs |
| Wheel Diameter | 6 in |
Product Details
| Assembly Required | No |
| Type | Panel Moving Truck |
| Color | Gray |
| Wheel Type | Mold-On Rubber, 2 Rigid, 2 Swivel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | APT2SH30486MR95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |