Push Pins
Related Products
GN 113.6 heavy duty ball lock pins are used for rapid connecting and securing of components or workpieces. A typical application is locating pins that have to regularly be moved in and out of position. These ball lock pins have a high load capacity, due to the pin being made of heavy duty, hardened and highly abrasion-resistant stainless steel. By depressing the spring loaded push button, the two balls are freed, and by releasing the push button the balls are locked. Locked pin diameter inches is 0.28" and double shear strength is 7868 lbf.
Ultra-efficient binder clips feature handles that can be hung, folded flat against clipped material or removed for permanent binding. Efficient triangular design provides optimum strength and compression. Clip/Clamp Type: Binder Clips; Color(s): Black;Silver; Material(s): Plastic Clip;Steel Wire. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Give any file folder the power to securely hold top-punched documents. Easy-peel adhesive backing for quick and simple application. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Ideal for organizing documents at home, at school or in the office. Traditional elliptical shape provides excellent holding power, and the durable wire construction maintains that shape, ensuring dependable reusability. Corrosion-resistant. Larger Quantity Quotes Available. Please call 1-888-978-7759.
Owl paper clip firmly grasps pages without tearing and is durable enough to not bend out of shape for multiple reuse. Owl shape design provides a more secure hold than standard paper clips. Gentle loops prevent paper from tearing when attaching or removing clip. #3 size. Larger Quantity Quotes Available. Please call 1-888-978-7759.