Dixie® DXESX12PATH, Pathways Paper Bowls, 12 oz., Green/Burg/Wht, 1000/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Heavyweight paper bowls feature Soak Proof Shield and a unique multilayer design that is cut-resistant and helps keep grease from seeping through to the table or tray. Each 12 oz. bowl is moisture-resistant, grease-resistant and microwavable. Remarkable inner strength and heavyweight construction make these bowls perfect for main dishes or large portions. Compact, low-stacking shape saves up to 60% storage space versus pulp molded and 90% versus foam plates. Quantity is 4 packs of 250 each.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | - in |
Product Details
| Capacity | 12 oz |
| Material | Paper |
| Package Quantity | 1000 |
| Description | Pathways Design Paper Bowls |
| Color | White |
| Manufacturers Part Number | DXESX12PATH |
| Brand | Dixie |