Offer guests and customers a quick and sanitary refreshment with our individual-use water cups. These cups provide a stress-free solution for serving up tasty samples at a trade show or farmer's market. Perfect for medical facilities distributing medications to patients. Excellent for dental offices, small businesses, and events. Worry less about soak-through and leaks with our treated paper cold cups.
Dart® Paper Cold Water Cups, 5 oz, Pack of 2500
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$199.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5 oz. |
Product Details
| Style | Meridian® Design |
| Type | Cold Beverage Cups |
| Capacity | 5 oz |
| Made in the USA | Yes |
| Material | Paper |
| Package Quantity | 2500 |
| Color | White |
| Manufacturers Part Number | 52MD-0062 |
| Shape | Round |
| Brand | Dart |