Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412621

Global Industrial™ Paper Crumpler, 24"W

Product Description
✓ Mounts to wall or tabletops.
✓ Ideal for use with 30-50 lb. Kraft paper rolls.
✓ Make void fill easy and fast. Crumple the paper and cut with built-in blade.

Give your products and materials the paper cushioning they need. The Global Industrial™ Paper Crumpler, 24" is made to easily feed in kraft paper and have crumpled paper ready to grab, pull, and tear. The wide design is ideal for mounting on long tables or any hard wall surface. The safety blade is made of solid steel which allows long lasting cutting performance.

  • Accommodates for roll diameters up to 13".
  • Width is up to 14".
  • Solid steel construction with sawtooth safety blade.
  • PRICE
    $299.95

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width48 in
    Depth12-1/2 in
    Height8-3/16 in
    Max Material Width24 in
    Roll DiameterUp to 9 in

    Product Details

    TypePaper Crumpler
    ColorBlack
    Roll Capacity1
    Tool TypeManual
    Mounting LocationWall or Table Top
    Applicable MaterialsKraft Paper
    MaterialSteel
    Manufacturers Part Number412621
    BrandGlobal Industrial