SCT® Paper Food Basket, 1 lb. Capacity, 9"W x 6"D x 2"H, Red/White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Serve everything from burgers to barbecue in classic checkerboard baskets. Coated paperboard keeps sauces, grease and oils from tabletops and clothing. Stackable, nestable design enables space-saving storage.
PRICE
$60.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 9 in |
| Depth | 6 in |
| Height | 2 in |
| Size | 9 x 6 x 2 |
Product Details
| Type | Food Basket |
| Color | White |
| Capacity | 1 |
| Made in the USA | Yes |
| Material | Paperboard |
| Description | Paper Food Basket |
| Recyclable/Compostable | Compostable |
| Number of Compartments | 1 |
| Package Quantity | 1000 |
| Manufacturers Part Number | SCH 0413 |
| Shape | Rectangle |
| Brand | SCT |