Boardwalk® Paper Food Basket, 6 oz. Cap, 3-3/4"W x 4-5/16"D x 1-1/16"H, Red/White, Pack of 1000
Write a Review
|
Questions & Answers (0)
Product Description
Boardwalk® paper food baskets are an excellent alternative to disposable dinnerware. These baskets are composed of moisture-resistant clay-coated, sturdy paper. The flexible design with high walls to prevent spills is ideal for serving meals to-go at restaurants, cafeterias, food trucks, catering, and special events. Available in a classic, attractive, red and white design to suit all of your disposable dining needs.
PRICE
$43.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/4 in |
| Depth | 4-5/16 in |
| Height | 1-1/16 in |
| Size | 3-3/4 x 4-5/16 x 1-1/16 |
Product Details
| Type | Food Basket |
| Color | White |
| Capacity | 6 |
| Made in the USA | Yes |
| Material | Paperboard |
| Description | Paper Food Basket |
| Recyclable/Compostable | Compostable |
| Number of Compartments | 1 |
| Package Quantity | 1000 |
| Manufacturers Part Number | BWK30LAG040 |
| Shape | Rectangle |
| Brand | Boardwalk |
Compliance & Certifications
| Certifications | Compost Manufacturing Alliance (CMA) Approved |