WNA® Caterline Casuals Thermoformed Platter, 16"Dia., Black, Pack of 25
Write a Review
|
Questions & Answers (0)
Product Description
Put your food on display with durable, thermoformed PET platters that are crack- and crush-resistant. Platters transition easily from display to transportation and storage with coordinating lids (sold separately). Platters nest easily for convenient storage. Sleek black platters provide an economical option for catering and quick service.
PRICE
$73.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Size | 16" Dia. |
Product Details
| Type | Platter |
| Made in the USA | Yes |
| Material | PET |
| Number of Compartments | 1 |
| Package Quantity | 25 |
| Description | Caterline Casuals Thermoformed Platter |
| Color | Black |
| Manufacturers Part Number | WNA A516PBL |
| Shape | Round |
| Brand | WNA |