World Centric® Fiber Cup Carriers, 8-22 oz Cups, Four Cups
Write a Review
|
Questions & Answers (0)
Product Description
Made from unbleached plant fiber with no added PFAS. Securely holds up to four 8-22 oz cups. For use with hot or cold beverages. Stackable for efficient order filling and space-efficient storage. Great for restaurants, delis, cafes, and grocerants. 100% compostable in two to four months in a commercial composting facility.
PRICE
$99.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8.7 in |
| Depth | 8.7 in |
| Height | 1.8 in |
Product Details
| Type | Cup Carrier |
| Color | Brown |
| Capacity | 8-22 oz |
| Material | Unbleached Plant Fiber |
| Description | Cup Trays |
| Recyclable/Compostable | Compostable |
| Package Quantity | 600 |
| Manufacturers Part Number | CCFB4LF |
| Dishwasher Safe | N |
| Microwavable | N |
| Brand | World Centric |
Compliance & Certifications
| Certifications | BPI Certified Biodegradable; PFAS-Free; TUV OK Industrial Compost |