Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Disposable Food Trays

Disposable trays are single-use food service items made from materials like paperboard or plastic. They provide a convenient and hygienic solution for serving food and beverages. Food trays often feature compartments or dividers to separate different food items and prevent mixing. They are lightweight, stackable, and easy to transport, making them suitable for various settings such as fast-food restaurants, cafeterias, catering events, and food delivery services.
60 Results
Disposable Food & Serving Trays

Disposable Food & Serving Trays

CompareImageColorPackage QuantityTypeWidthModel #Price
WNA® Caterline Casuals Thermoformed Platter, 16"Dia., Black, Pack of 25
Black
25
Platter
16 in
Ships Same Day
WBB3180834
$77.95
Pactiv Evergreen™ Single Compartment Serving Tray, White, Pack of 100
White
100
Tray
18 in
Ships Same Day
WBB3130860
$169.95
GEN Meat Tray, 9-1/2"W x 7-1/4"D x 1/2"H, White, Pack of 500
White
500
Tray
9-1/2 in
Ships Same Day
WBB3180769
$47.95
GEN Meat Tray, 12"W x 8-11/16"D x 2-7/16"H, White, Pack of 125
White
125
Tray
12 in
Ships Same Day
WBB3180726
$34.95
Pactiv Evergreen™ Supermarket Tray, White, Pack of 1000
White
1000
Tray
8-5/16 in
Ships Same Day
WBB3130909
$84.95
GEN Meat Tray, 10-13/16"W x 8-13/16"D x 1-1/2"H, White, Pack of 200
White
200
Tray
10-13/16 in
Ships Same Day
WBB3180766
$42.95
SCT® Eco Food Paper Tray, 3 lb. Capacity, Pack of 500
Brown
500
Tray
-
Ships Same Day
WBB3130862
$57.95
Pactiv Evergreen™ EarthChoice 4 Cup Carrier w/ Food Tray, Natural, Pack of 300
Gray
300
Cup Carrier
8-5/8 in
Ships Same Day
WBB3130935
$80.95
Showing 1-8 of 44 results
Paper Food Baskets

Paper Food Baskets

Showing 1-9 of 11 results
Supermarket Foam Trays

Supermarket Foam Trays