Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Boardwalk

Model # :WBB567590

MPN #: BWK 30LAG250

Paper Food Baskets, 25 lbs. Capacity, Red/White, 500 ct

Product Description
Paper Food Baskets, 25lb Capacity, Red/White

Features:

  • High-walled baskets are an excellent alternative to disposable dinnerware
  • Clay-coated paper minimizes the potential for leaks
  • Attractive, classic design is ideal for outdoor dining establishments.Food Container Type:Basket;Number of Compartments [Nom]:1;Food Containers Special Features:2.5-lb Capacity

PRICE
$28.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-1/2 in
Width7/8 in
Height5/8 in
Weight12 lbs
Size2.5 lb.

Product Details

TypeFood Basket
Package Quantity500/Carton
DescriptionPaper Food Baskets, 2.5 lb Capacity, Red/White, 500/Carton

ColorRed/White
Manufacturers Part NumberBWK 30LAG250
BrandBoardwalk