Dixie® DXEUX9WSPK, Pathways Paper Plates, 8-1/2" Dia., Green/Burg/Wht, 125/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Everyday paper plates feature a multilayer design and Soak Proof Shield that provides strength and rigidity for all kinds of foods. The nature-based, Pathways design offers a crisp, white background for a clean, pure look and a falling leaf pattern in natural, contemporary colors. This upscale yet down-to-earth nature theme complements food. Space-saving, smaller case size replaces traditional packaging of product. WiseSize product offering provides a packaging solution for efficiency in your business. Quantity is 4 packs of 125 each.
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 8-1/2 in |
Product Details
| Material | Paper |
| Package Quantity | 125 |
| Description | Pathways Design Paper Plates |
| Color | White |
| Manufacturers Part Number | DXEUX9WSPK |
| Brand | Dixie |