Chinet® HUHVAPOR Classic Paper Plates, 9 3/4" Dia., White, 500/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Find multiple uses for these versatile cut-resistant, disposable paper plates. In addition to being microwaveable, each plate is made from reclaimed fiber. Quantity is 4 packs of 125 each.
PRICE
$239.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 9-3/4 in |
Product Details
| Material | Paper |
| Package Quantity | 500 |
| Description | Classic Paper Plates |
| Color | White |
| Manufacturers Part Number | HUH VAPOR |
| Brand | Chinet |