Fabri-Kal® Portion Cup Lids, 3.25 oz to 5.5 oz Cups, Clear, Pack of 2500
Write a Review
|
Questions & Answers (0)
Product Description
Easily and economically include condiments and salad-dressings with to-go and delivery orders when you use these snug-fitting portion cup lids. High-quality polystyrene/PET construction minimizes the potential for flavor and odor transfer. Recessed design enables stable stacking.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 11.9 lbs |
Product Details
| Type | Cup Lids-Portion Cup |
| Capacity | 3.25-5.5 oz |
| Made in the USA | Yes |
| Material | Polystyrene |
| Package Quantity | 2500 |
| Color | Clear |
| Manufacturers Part Number | 9505084 |
| Shape | Round |
| Brand | Fabri-Kal |