Model # :WB237507
MPN #: BWK6250
Unperforated Paper Towel Roll, White 8" x 350' Rolls, 12 Rolls/Case - BWK6250
Write a Review
|
Questions & Answers (0)
Product Description
Unperforated Paper Towel Roll, White 8" x 350' Rolls, 12 Rolls/Case - BWK6250
Made from 100% recycled fiber. Soft, strong and absorbent for excellent drying ability and maximum economy. 8"W x 350'L.
Made from 100% recycled fiber. Soft, strong and absorbent for excellent drying ability and maximum economy. 8"W x 350'L.
PRICE
$75.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 350 ft |
| Width | 8 in |
Product Details
| Style | 1 Ply |
| Size Type | Varies |
| Material | Paper |
| Package Quantity | 12 |
| Description | Continuous |
| Color | White |
| Manufacturers Part Number | BWK6250 |