Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Georgia-Pacific

Model # :WBB3183740

MPN #: 26490

Georgia-Pacific Professional Pacific Blue Ultra Paper Towel, 1-Ply, 7-7/8"W x 1150'L, White, 6/Case

Product Description
Long lasting rolls, long enough to stretch across the length of a football field three times before needing to be refilled. Part of the Pacific Blue Ultra family of paper towel dispensers and fit interchangeably into both the automated and mechanical (does not require batteries) dispensers. This roll paper towel option is an affordable alternative from the makers of the well-known enMotion paper towel products, for those who value efficiency. Gives restrooms, break rooms and workspaces a neat and clean look. The coordinating Pacific Blue Ultra paper towel dispensers provide one paper towel at a time, helping to lower waste and improve cleanliness by reducing the risk of cross-contamination. Dispensed paper towels are cleaner and more hygienic than stacked folded towels, and help cut down on maintenance. Unlike with folded towels, customers can't grab stacks, so they're less likely to end up all over the floor. Coordinating dispensers are built to handle heavy usage. Your restroom is a reflection of your business. And incredibly, one-half of all customer complaints are restroom related. All the more reason to put your best restroom forward.

Features:
  • High-capacity towel rolls last longer, requiring less maintenance and minimizing refill frequency
  • Affordable quality offers one-at-a-time dispensing, helps prevent waste and helps prevent germ transmission
  • Processed chlorine free certified
  • Compatible with Pacific Blue Ultra Automated Dispenser and Mechanical Dispenser


PRICE
$149.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1150
Width7-7/8 in

Product Details

Style1 Ply
TypeHard Towel Roll
Number of Sheets1
Size Type6 Rolls/Carton
MaterialPaper
Package Quantity6
DescriptionHardwound Paper Towel Roll
ColorWhite
Manufacturers Part Number26490
BrandGeorgia-Pacific