Model # :WBB567101
MPN #: BWK 6272
2-Ply Perforated Paper Towel Rolls 9" x 11", White 85 Sheets/Roll 30 Rolls/Case - BWK6272
|
Questions & Answers (0)
Product Description
2-Ply Perforated Paper Towel Rolls 9" x 11", White 85 Sheets/Roll 30 Rolls/Case - BWK6272
These Perforated Paper Towel Rolls are designed for eral purpose activities. They are perforated for added absorbency. 2-ply, 11" x 9".
These Perforated Paper Towel Rolls are designed for eral purpose activities. They are perforated for added absorbency. 2-ply, 11" x 9".
PRICE
$91.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 ft |
| Width | 9 in |
| Weight | 17-4/5 lbs |
| Sheet Width | 9 in |
| Sheet Length | 11 in |
Product Details
| Style | 2 Ply |
| Size Type | 85 |
| Package Quantity | 30 |
| Description | Perforated |
| Color | White |
| Manufacturers Part Number | BWK 6272 |