Jonti-Craft 8041 Paper-Tray & Tub Lid,13-1/2"L x 11"W x 1/4"H, Clear - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
Matching lids fit snugly on Paper-Trays and Tubs. 11" wide x 13½" deep x ½" high. Wt. 1 lb.
PRICE
$47.50 Sold in packages of 5 / $9.50 ea
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13-1/2 in |
| Width | 11 in |
| Height | 1/4 in |
Product Details
| Assembly Required | No |
| Type | Lid for Paper Tray & Tub |
| Color | Clear |
| Accessory Type | Cover and Lid |
| Material | Polyethylene |
| Package Quantity | 5 |
| Manufacturers Part Number | 8041JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | GreenGuard Children & Schools; CARB II; CPSIA |