Tork® Paper Wiper Plus, 12-1/2" x 13", White, 1/4 Fold, 90/Pack, 12 Packs/Carton
|
Questions & Answers (0)
Product Description
Tork Paper Wiper Plus is a multipurpose paper towel that is ideal for picking up liquid and hand wiping. This product features a 1/4 format that allows for efficient use of the entire wiper.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 12-1/2 in |
| Roll Length | 97.5 ft |
| Size | 12-1/2" x 13" |
Product Details
| Type | Multipurpose Paper Wipers |
| Color | White |
| Application | General Purpose |
| Number of Sheets | 90 |
| Scent | Unscented |
| Material | Paper |
| Description | Paper Wiper Plus |
| Package Quantity | 12 Packs/Carton |
| Manufacturers Part Number | 430150A |
| Absorbency | Moderate |
| Brand | Tork |