Features:
- Attractive white mailer offers a professional appearance
- Manufactured from 100% recycled paperboard
- Ideal for mailing or disk storage
- CD Capacity - 1
Model # :WBB3172606
This product will be restocked soon
Weights & Dimensions
| Inside Length | 5-1/8 in |
| Inside Width | 5 in |
Product Details
| Type | CD/DVD Mailers |
| Material | Paperboard |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | B3172606 |
| For Use With | CD |
| Brand | Global Industrial |
| Recyclable | Yes |