Engineered for versatility, Multipurpose20 printer paper offers the level of quality and variety you need to support a wide range of everyday color printing needs. Heavier and thicker than regular multipurpose paper, you can print on both sides with minimal show-through. Ideal for reports, correspondence and everyday color documents. Optimized for use in all inkjet and laser printers and copiers. Acid-free for archival quality.
HP Papers MultiPurpose20 Paper, 96 Bright, 20 lb Bond Weight, 8.5x11, 500 Sheets/Ream, 3 Reams/CT
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$41.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Sheets | 1,500 Sheets/Carton |
| Type | Copy Paper |
| Package Unit | Carton |
| For Use With | Copiers, Fax Machines, Inkjet Printers, Laser Printers |
| Paper Color Family | White |
| Paper Type | Copy Paper |
| Description | MultiPurpose20 Paper |
| Package Quantity | 500 Sheets/Ream, 3 Reams/Carton |
| Manufacturers Part Number | 112530 |
| Brightness | 96 |
| Brand | HP |
Compliance & Certifications
| Certifications | FSC Certified |