Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




3M

Model # :WBB2224583

MPN #: TR-302N+

3M™ Versaflo™ PAPR Unit Belt Mounted, TR-302N+

Product Description
​3M™ Versaflo™ PAPR Unit Belt Mounted, TR-302N+
  • Two selectable flow rate options - 6.5 CFM and 7.2 CFM
  • Easy-to-use and versatile PAPR
  • Offers more options and comfort to the user
  • For particulate environments
The 3M™ Versaflo™ TR-300N+ PAPR combines performance, protection and functionality with a slim, lightweight balanced design for comfort. TR-302N+ does not include a filter, belt, battery, or charger.

Two types of alarms - one audible and one visual - alert user to either a low battery or low flow, such a when a particle filter is fully loaded. LED lights on the battery indicate its charge status on and off the charger. The 3M™ Versaflo™ TR-302N+ PAPR Unit includes only the PAPR blower, filter cover, and air flow indicator. This allows the customer to choose the Versaflo™ belt, battery, charger, and filter that meets their needs.
PRICE
$835.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypePAPR Blower Assembly
ColorBlack
SeriesTR-300, TR Series
IncludesBlower, Filter Cover, Flow Tube
MaterialHDPE
Package Quantity1
DescriptionVersaflo™ PAPR Belt Mounted Unit Only
Manufacturers Part NumberTR-302N+
BatteriesEconomy Battery
Papr MountBelt-Mounted
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved