Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3137759

MPN #: 81101-SU

Sunlite® LED Filament B11 Bulb, 120V, 5W, 600 Lumens, Candelabra Screw Base, 4000K, Cool White

Product Description
The Sunlite® LED B11 Filament Style Chandelier Light Bulbs, are an energy efficient, long life replacement for incandescent bulbs in decorative fixtures. These dimmable, vintage looking, bulbs put out at much light as a 60 watts bulb while only using 5 watts of electricity. Long 15, 000 hours life span means you'll save money and replace difficult to reach bulbs less often. They have a 600 lumens output. Color rendering index (CRI) of 80. Candelabra Base (E12) compatible with a variety of decorative applications such as chandeliers, wall sconces and ornamental lights. Gives an antique rustic look to your home. Annual operating costs of $0. 60 a year based on 3 hours a day use at $0. 11/kWh. This vintage light bulbs are UL Listed for safety and quality. This Product has a two-years warranty.

Features:
  • Upgrade To LED – These LED filament style light bulbs are a direct replacement for incandescent and compact fluorescent bulbs. With a B11 shape and caldelabra (E12) base, these dimmable light bulbs can be used to upgrade any chandelier, wall sconce or ornamental lights in your home or business that brings a vintage aesthetic.
  • Classic Filament Style – These vintage, clear glass torpedo tip bulbs with candelabra (E12) base feature Edison-type filaments for a classic look. Delivers a cool light and creates a comfortable atmosphere in every room of your home. Perfect for chandeliers, wall sconces, decorative lamps, and many other fixtures. Save energy without sacrificing style.
  • Long Life – Long lasting LED technology means up to 15,000 hours of reliable service that is flicker free and instant on at full brightness unlike compact fluorescent bulbs.
  • Cool White Color Temperature – At 4000K these LED filament clear chandelier bulbs put off a refreshing cool white light. Ideal for bedrooms, living rooms, dining rooms and any place you want to set a casual mood. Color Rendering Index (CRI) of 80.
  • Eco Friendly – These Vintage bulbs contain no mercury or other harmful chemicals. More energy efficient than incandescent and compact fluorescent bulbs. They are UL Listed for Damp Location use.
PRICE
$6.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-7/8 in
Width1-3/8 in
Height1-3/8 in
Weight0.3 lbs
BaseCandelabra Screw (E12)
Diameter1-3/8 in

Product Details

For Use WithChandeliers, Wall Sconces, Decorative Lamps
CRI90
Beam Angle360 °
Wattage5 W
MaterialGlass
Manufacturers Part Number81101-SU
Incandescent Equivalent60 W
Lamp TypeFilament Chandelier
Lumens600
ShapeB11
BrandSunlite
TypeTorpedo Tip Chandelier Light Bulb
Average Life15000 hr
Color Temperature4000 K
Voltage120 V
DimmableYes
Package Quantity1

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsUL Listed