Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB1891453

MPN #: 80508-SU

Sunlite 80508-SU MR16/LED/5W/GU5.3/120V/30K LED MR16, 5W, 450 Lumens, GU5.3 Base Bulb, 3000K - Pkg Qty 6

Product Description
Sunlite LED lamps are extremely energy efficient and will greatly reduce your energy costs. These lamps can last up to 30,000 hours making them virtually maintenance free. They contain no mercury elements and do not release any hazardous gasses so there no need to worry in case a bulb breaks and no need for any special recycling as with CFLs. With their high efficiency, their low wattage does not mean you lose out on brightness. This 120 volts, 5 Watt, MR16 mini reflector features a GU5.3 Bi-Pin base, produces a stunning warm white (3000K) light at 450 lumens, and can fit right into your living room or into the most cutting edge, state of the art, lighting design project.

Features:
  • Shape: MR16
  • Voltage: 120
  • Package Quantity: 6
  • Average Life Hours: 30000

PRICE
$52.80  Sold in packages of 6 / $8.80 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-1/16 in
Width1-15/16 in
Height1-15/16 in
Weight0.1 lbs
BaseGU5.3
Diameter1-15/16 in

Product Details

Average Life30000 hr
Color Temperature3000 K
CRI80
Beam Angle38 °
Wattage5 W
Lamp CodeMR16/LED/5W/GU5.3/120V/30K
Voltage120 V
DimmableNo
DescriptionLED MR16 Mini Reflector, 5W, 450 Lumens, GU5.3 Base Light Bulb, 3000K
Package Quantity6
Manufacturers Part Number80508-SU
Incandescent Equivalent50 W
Lamp TypeMR16 Mini Reflector
Lumens450
ShapeMR16
BrandSunlite

Warranty

Warranty3 yr