Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WaxWel

Model # :WBB2194011

MPN #: 11-1601

WaxWel® Paraffin Bath, 6 lb. Capacity, 18"L x 12"W x 10"D

Product Description
WaxWel® paraffin unit for soothing paraffin treatment of hand or foot. WaxWel® unit is heavy duty for continuous use in high traffic clinics. The unit has an oversized tank that can accommodate a man's size 12-1/2 foot. The unit is portable and can even be used in the home. NOTE: Wax, liners, mitt and bootie are sold separately.

PRICE
$189.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Width12 in
Height10 in
Weight Capacity6 lbs
Weight11 lbs

Product Details

ColorWhite
StyleStationary
MaterialPlastic
Package Quantity1
DescriptionWaxWel® Paraffin Bath
Manufacturers Part Number11-1601
BrandWaxWel

Warranty

Warranty1 yr